4-Person Cabin Camping Tent w/Instant Setup - Black
- Mfr # 2206916
- Zoro # G023512631
product price:Â
$
205.99
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
- 2206916
- Zoro #
- G023512631
- UPC #
- 076501177923
- Country of Origin
- China
Description
4-Person Cabin Camping Tent with Instant Setup - Black Getting camp set up is easier and faster than ever with the 4-Person Cabin Camping Tent with Instant Setup. Unfold, extend, and secure your tent in 60 seconds and start enjoying the great outdoors. An integrated vented rainfly offers added protection from the rain and improves airflow with no need for extra assembly. Features: Sets up in under 5 minutes thanks to pre-attached poles Integrated rainfly offers extra weather protection and improves airflow Double-thick Polyguard 2X fabric stands up to the elements season after season Instant setup in as fast as 1 minute Dimensions: 8 x 7 ft Center height: 4 ft.