Shop COLEMAN
Create Account
6-Person Skydome Camping Tent - Evergreen
- Mfr # 2206902
- Zoro # G923512601
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2206902
- Zoro #
- G923512601
- UPC #
- 076501177749
- Country of Origin
- China
Description
6-Person Skydome Camping Tent - Evergreen With a quick setup under 5 minutes, the Skydome Camping Tent lets you enjoy more time with friends and family on the next camping trip. There is plenty of room to stretch inside the spacious interior, thanks to the nearly vertical walls that offer 20% more headroom than a traditional Coleman dome tent. Plus, a wide door design allows you to easily move air beds, sleeping bags, and other gear in and out. Downpour in the forecast? Not to worry, the WeatherTec system's tub-like floor, patented welded corners, and inverted seams help keep you and your gear dry. This 2-person tent's compact size makes it a great choice for car camping or backpacking adventures. Skydome tents are available in various sizes (2-person, 4-person, 6-person, or 8-person), with or without Dark Room technology. Features: Sets up in under 5 minutes thanks to pre-attached poles Nearly vertical walls offer 20% more headroom than traditional Coleman dome tents WeatherTec system's welded corners and inverted seams help keep water from getting in The strong frame has been tested to withstand up to 35 mph winds A wider door makes it easier to move air beds, sleeping bags, and other gear in and out of the tent Mesh storage pockets and a gear loft keep small items organized Dimensions: 10 x 8 ft. 6 in Center height: 6 ft Fits 2 queen-size air beds A carry bag is included for easy storage Specifications: Color: Evergreen Tent Shape: Dome Tent Capacity: 6-Person Tent Floor Area: 10 ft x 8 ft 6 in x 6 ft Tent Weight: 16 lbs Tent # of Windows: 1 Tent Rainfly: Yes Tent Room Divider: No Vestibule Area: No Tent Seasons: 3-season Carry Bag/Case Included: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.