This item is Discontinued.

Coleman Air Mattress Pump, 120VAC, 20min. Op. Time 2000017848

Air Mattress Pump, 120VAC, 20min. Op. Time (Discontinued)

  • Mfr # 2000017848
  • Zoro # G9634432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000017848
Zoro #
G9634432
UPC #
076501127447
Country of Origin
China

Details

Item
Air Mattress Pump
Power Requirements
120V AC
Includes
120V Charger, Adapters
Operating Time
20 min
For Use With
Boston, Coleman Double Lock and Pinch Valves
Color
Red
Adaptors Included
Boston Valve
Power Source
Rechargeable Battery
Product Type
Air Mattress Pump
Plug Type
120V

Description

Air Mattress Pump, Power Requirements 120V AC, Operating Time 20 min, For Use With Boston, Coleman Double Lock and Pinch Valves, Includes 120V Charger, Adapters

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.