This item is Discontinued.

Coleman Air Mattress, Twin, 73" L 2162897

Air Mattress, Twin, 73" L (Discontinued)

  • Mfr # 2162897
  • Zoro # G6028817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162897
Zoro #
G6028817
UPC #
076501139624
Country of Origin
China

Dimensions

Size
Twin
Length
73 in
Width
38 in
Height
8 in
Overall Height
8 in
Overall Length
73 in
Mattress Size
Twin
Overall Width
38 in

Details

Item
Air Mattress
Series
Quickbed(R)
Weight Capacity
300 lb
Includes
Carry Bag
Material
PVC
Features
Antimicrobial
Color
Beige
Product Type
Air Mattress

Description

Air Mattress, Size Twin, Series Quickbed(r), Length 73 In., Width 38 In., Height 8 In., Weight Capacity 300 lb., Material Heavy Duty PVC, Features Antimicrobial Sleep Surface Resists Odor, Mold, Mildew and Fungus From Forming On The Product, Includes Textured Sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.