Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3000001016
Zoro #
G4119281
UPC #
076501377255
Country of Origin
United States
Dimensions
Exterior Dia.
5-3/4 in
Exterior Height
10 1/2 in
Details
Capacity
0.5 gal.
Material
Polyethylene
With Wheels
No
Lid Color
White
Features
Wide Mouth Twist on Cap, Flip Top Spout, Stain and Odor Resistant Liner, Resists Dents, Scratches, and Fading, Bail Handle
Cooler Design
Liquid Storage and Dispensing
Body Color
Blue
Primary Material
Plastic
Item
Beverage Cooler
Cooler Capacity
0.5 gal
Insulation
Thermozone(TM)
Cooler Body Type
Beverage Jug
Product Type
Beverage Jug
Description
Beverage Jug, Beverage Jug, With Wheels No, 0.5 gal, Exterior Height 10 1/2 in, Exterior Dia. 5 3/4 in, Plastic, Body Color Blue, Lid Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.