Shop COLEMAN
Create Account
Big & Tall Quad Camping Chair - Blue
- Mfr # 2000035476
- Zoro # G623512567
product price:Â
$
57.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000035476
- Zoro #
- G623512567
- UPC #
- 076501135404
- Country of Origin
- China
Description
Big & Tall Quad Camping Chair - Blue Enjoy an extra-roomy seat at your next camping trip, picnic, or backyard barbecue with the Big and Tall Camping Chair. With its oversized design and large feet, this folding chair provides exceptional stability and plenty of room to lounge and relax. The strong steel frame supports up to 600 pounds and will stand up to years of rugged use. 600 Exterior Height (inches): 7.600 Exterior Length (inches): 39.000 Exterior Width (inches): 6.750 Carry Bag/Case Included: Yes Heated: No Integrated Cooler: No Furniture Seat Height: 18.9 Folded Dimensions: 39.0 x 7.6 x 6.8 Armrests: Yes Integrated Storage: Yes Adjustable Seat: No Furniture Cup Holder: Yes Side Table: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.