Shop HOMEROOTS
See all product information
Create Account
20" Navy Blue and Natural Wood Solid Wood Indoor Outdoor Director Chair with Navy Blue Cushion
- Mfr # 476336
- Zoro # G922832908
product price:Â
$
1,897.99
/ea
Free Shipping & Returns
Key Features
Cushion Cover Material
Acrylic
Cushions Included
Yes
Includes
One
Modular
No
Number of Chairs Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476336
- Zoro #
- G922832908
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Outdoor Chairs
- Cushion Cover Material
- Acrylic
- Cushions Included
- Yes
- Includes
- One
- Modular
- No
- Number of Chairs Included
- 1
- Chair Frame Color
- Brown
- Product Type
- Traditional
- Detachtable Cushion Cover
- Yes
- Canopy Included
- No
- Commercial Use
- No
- Chair Frame Material
- Solid Wood
- Assembly
- No Assembly Needed
- Chair Finish
- Natural Wood
- Chair Weight Capacity
- 250 lb
- Outdoor Chair Type
- Director Chair
Dimensions
- Chair Width
- 19.75 in
- Chair Height
- 33.5 in
- Chair Depth
- 24.5 in
Description
Step into the director's shoes and command the scene from the lap of luxury with the navy blue and brown solid wood director chair with cushion, designed for unrivaled comfort and style. Allow the enchanting brown color to leave a memorable impression and highlight your one-of-a-kind persona. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in navy blue will do just that. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 33.5" H x 19.75" W x 24.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.