Shop HOMEROOTS
See all product information
Create Account
20" Ivory and Natural Wood Solid Wood Indoor Outdoor Director Chair with Ivory Cushion
- Mfr # 476337
- Zoro # G322833031
product price:Â
$
1,523.99
/ea
Free Shipping & Returns
Key Features
Detachtable Cushion Cover
Yes
Cushions Included
Yes
Outdoor Chair Type
Director Chair
Commercial Use
No
Product Type
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476337
- Zoro #
- G322833031
- UPC #
- -
- Country of Origin
- Thailand
- Detachtable Cushion Cover
- Yes
- Cushions Included
- Yes
- Outdoor Chair Type
- Director Chair
- Commercial Use
- No
- Product Type
- Traditional
- Includes
- One
- Chair Frame Color
- Brown, Ivory
- Chair Frame Material
- Solid Wood
- Modular
- No
- Cushion Cover Material
- Acrylic
- Canopy Included
- No
- Chair Finish
- Natural Wood
- Number of Chairs Included
- 1
- Chair Weight Capacity
- 250 lb
- Item
- Outdoor Chairs
Dimensions
- Chair Depth
- 24.5 in
- Chair Width
- 19.75 in
- Chair Height
- 33.5 in
Description
Step into the director's shoes and command the scene from the lap of luxury with the ivory and brown solid wood director chair with cushion, designed for unrivaled comfort and style. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in ivory will do just that. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5" H x 19.75" W x 24.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.