Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coleman CHILLER™ 42-Can Soft-Sided Portable Cooler w/Wheels - Black 2158136

CHILLER™ 42-Can Soft-Sided Portable Cooler w/Wheels - Black (Discontinued)

  • Mfr # 2158136
  • Zoro # G809895514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2158136
Zoro #
G809895514
UPC #
76501170726
Country of Origin
China

Description

CHILLERTM 42-Can Soft-Sided Portable Cooler with Wheels - Black. Meet the CHILLERTM 42-Can Soft-Sided Portable Cooler with Wheels. Whether you’re bringing drinks to the game or keeping the fam fueled on a hike, this cooler’s easy to transport thanks to its telescoping handle and durable wheels. This cooler’s exterior is made from recycled polyester fibers so you’ll help reduce your impact on the environment.Features: Portable: Telescoping handle and durable wheels for easy transport; zippered front and inside mesh pockets for storing ice packs and other extras. Recycled Fabric: Exterior fabric is made from recycled polyester fibers. Superior Ice Retention: TempLockTM Insulation keeps food and drinks cold for 12 hours or more. Leakproof: Welded seams prevent leaks. Easy To Clean: Removable antimicrobial and stain-resistant hard plastic liner helps prevent odor, mildew, and mold. Holds up to 42 cans. Specifications: Color: Black. Weight lbs: 6.7. Exterior Height inch: 19.972. Exterior Length inch: 13.315. Exterior Width inch: 13.315. Cooler Cup Holders: No. Cooler Wheels: Yesproduct does not protect users against food-borne bacteria. Clean thoroughly after each use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.