This item is Discontinued.

Coleman Conquer Spin 550L LED Lantern, PK2 2000022328

Conquer Spin 550L LED Lantern, PK2 (Discontinued)

  • Mfr # 2000022328
  • Zoro # G6497738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000022328
Zoro #
G6497738
UPC #
76501241556
Country of Origin
China

Details

Item
Conquer Spin 550L LED Lantern,PK2

Description

Conquer Spin 550L LED Lantern,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.