Cookout 3-Burner Propane Gas BBQ Grill w/ 535-Sq. In. Total Cooking Surface, Black/Gray

  • Mfr # CO-300BBQ

  • Zoro # G614552312


product price:  $399.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Type
Propane Grill
Overall Length
24.6 in
Width
50.3 in
Fuel Type
Propane
Ignition Type
Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-300BBQ
Zoro #
G614552312
UPC #
850052481001
Country of Origin
China

Dimensions

Overall Length
24.6 in
Width
50.3 in

Details

Type
Propane Grill
Fuel Type
Propane
Ignition Type
Piezo
Material
Stainless Steel
Color
Gray/Black
Number of Wheels
2
Number of Burners
3
Burner Material
Porcelain Cast Iron
Includes
Grill, manual, gril cover, tool set

Description

Delicious grilled food is made quick and easy with the Coleman Cookout 3-burner gas BBQ grill. Propane gas grills are great on busy weeknights for getting meals on the table fast, and you have precise temperature control for each burner section of the grill with the turn of a dial. Instastart matchless push-button lighting system gets you started quickly. Three stainless steel burners deliver up to 31,500 BTUs of grilling power. Stainless-steel heat plates over the burners offer optimal heat retention and even heat distribution which results in more even cooking. The porcelain cast iron cooking grates provide 420 square inches of cooking space, while the warming rack provides 115 square inches. Monitor it all with the built-in temperature gauge on the lid. The convenient 2-wheel cart has open propane tank storage, integrated tool hooks, and a towel holder, plus 2 side shelves and 2 bottom shelves for holding ingredients. Grilled food tastes better with the Cookout 3-Burner Barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.