Cookout 4-Burner Propane Gas Griddle Station w/ 720-Sq. In. Total Cooking Surface, Black

  • Mfr # CO-500GG

  • Zoro # G314520765


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Overall Length
23.9 in
Width
72.9 in
Number of Burners
4
Includes
Grill, manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-500GG
Zoro #
G314520765
UPC #
850052481025
Country of Origin
China

Dimensions

Overall Length
23.9 in
Width
72.9 in

Details

Color
Black/Gray
Number of Burners
4
Includes
Grill, manual
Fuel Type
Propane
Number of Wheels
4
Ignition Type
Piezo

Description

Outdoor cooking made easy! Cook anything, anytime, with the Coleman Cookout 4-Burner Griddle Station right in your own backyard. This versatile griddle grill offers the convenience of preparing a multi-course meal - breakfast, lunch, and dinner - all at the same time, on one smooth, flat surface. This spacious griddle allows you to prepare more dishes than a traditional grill, like large batches of pancakes or bacon and eggs. The Instastart matchless push-button lighting system makes ignition fast and easy. Four independently controlled stainless steel U-shape burners deliver up to 60,000 BTUs of griddle power under 720 square inches of hot-rolled steel. The convenient cart has 4 caster wheels for easy placement, integrated tool hooks, and a towel holder, plus 2 side shelves and a bottom shelf for holding ingredients. It's hard to beat the versatility of a griddle grill. Thinking beyond burgers and steaks, recipes like paninis and stir fry can easily be added to your outdoor menu.


  • •Cookout propane gas patio griddle with a smooth hot-rolled steel surface, 4 burners, and a 4-wheel cart is perfect for backyard cooking
  • •4 stainless steel U-shape burners deliver up to 60,000 BTUs of griddle power - perfect for pancakes, bacon, eggs, grilled cheese sandwiches and more
  • •Instastart matchless push-button lighting system makes ignition fast and easy
  • •Convenient front-access grease tray for quick and easy cleanup
  • •720 square inches of cooking space with 4 independently controlled heat zones fit up to 36 burgers
  • •4-wheel cart with caster wheels for easy movement, 1 bottom shelf, and 2 side shelves for convenient workspace
  • •Convenient integrated tool hooks and towel holder on cart
  • •2-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.