Shop COLEMAN
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cookout 700 Grilling Kit with Hardwood Pellet Grill and Heavy-Duty Cover
- Mfr # CO-700PG-2-KIT
- Zoro # G314544242
product price:Â
$
509.99
/ea
Key Features
Type
Wood Pellet Grill
Overall Length
26.4 in
Width
39.1 in
Color
Black Satin
Includes
Grill, manual, grill cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO-700PG-2-KIT
- Zoro #
- G314544242
- UPC #
- 840148730960
- Country of Origin
- China
Dimensions
- Overall Length
- 26.4 in
- Width
- 39.1 in
Details
- Type
- Wood Pellet Grill
- Color
- Black Satin
- Includes
- Grill, manual, grill cover
- Grill Material
- Steel
- Fuel Type
- Pellet
- Hopper Capacity
- 20 lb
- Number of Wheels
- 2
Description
If you prefer the smoky taste of food cooked over hardwood, pellet grills are an easy way to create that authentic flavor right in your own backyard. Pellet grills are fueled by small pieces of hardwood such as mesquite, hickory, or cherry. Each of these produces a unique, unmistakable, wood-smoked flavor. The Coleman Cookout 700 Pellet Grill delivers this wood fire flavor for an ultimate grilling experience. The secure lid and firebox lock in smoke for maximum efficiency and all-season cooking. The 20-pound hopper stores the pellets and automatically feeds them into the grill as needed, generating a temperature range from 180-500 degrees Fahrenheit for low and slow or hot and fast grilling. Durable porcelain-coated steel grates fit up to 34 burgers on 480 square inches of cooking space, while the warming rack provides 210 square inches. It's hard to beat the cooking versatility of a pellet grill. The included heavy-duty cover will also ensure your grill is protected year round.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.