Cookout Grilling Kit w/ 4-Burner Propane Gas Griddle Station, Heavy-Duty Cover, 5-Piece Tool Set

  • Mfr # CO-500GG-3-KIT

  • Zoro # G614520762


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.9 in
Width
72.9 in
Color
Black/Gray
Includes
Grill, manual, grill cover, tool set
Number of Burners
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-500GG-3-KIT
Zoro #
G614520762
UPC #
840148730946
Country of Origin
China

Dimensions

Overall Length
23.9 in
Width
72.9 in

Details

Color
Black/Gray
Includes
Grill, manual, grill cover, tool set
Number of Burners
4
Number of Wheels
4
Fuel Type
Propane
Ignition Type
Piezo

Description

Outdoor cooking made easy! Cook anything, anytime, with the Coleman Cookout 4-Burner Griddle Station right in your own backyard. This versatile griddle grill offers the convenience of preparing a multi-course meal - breakfast, lunch, and dinner - all at the same time, on one smooth, flat surface. This spacious griddle allows you to prepare more dishes than a traditional grill, like large batches of pancakes or bacon and eggs. The Instastart matchless push-button lighting system makes ignition fast and easy. Four independently controlled stainless steel U-shape burners deliver up to 60,000 BTUs of griddle power under 720 square inches of hot-rolled steel. The convenient cart has 4 caster wheels for easy placement, integrated tool hooks, and a towel holder, plus 2 side shelves and a bottom shelf for holding ingredients. The included heavy-duty cover and 5-piece tool set ensure you have everything you need for your next barbecue.


  • •Grilling kit with 4-Burner Propane Gas Griddle Station, heavy-duty cover, and 5-piece tool set
  • •Cookout propane gas patio griddle with a smooth hot-rolled steel surface, 4 burners, and a 4-wheel cart is perfect for backyard cooking
  • •All-weather heavy-duty polyester grill cover
  • •Tool set includes two 16” spatulas, stainless-steel scraper, two 12-oz squeeze bottles
  • •4 stainless steel U-shape burners deliver up to 60,000 BTUs of griddle power - perfect for pancakes, bacon, eggs, grilled cheese sandwiches and more
  • •Instastart matchless push-button lighting system makes ignition fast and easy
  • •Convenient front-access grease tray for quick and easy cleanup
  • •720 square inches of cooking space with 4 independently controlled heat zones fit up to 36 burgers
  • •4-wheel cart with caster wheels for easy movement, 1 bottom shelf, and 2 side shelves for convenient workspace
  • •Convenient integrated tool hooks and towel holder on cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.