Cookout Grilling Kit with 4-Burner Propane Gas BBQ Grill, Heavy-Duty Cover, and 12-Piece Tool Set

  • Mfr # CO-400BBQ-3-KIT

  • Zoro # G614520748


product price:  $579.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
24.6 in
Includes
Grill, manual, grill cover, tool set
Material
Stainless Steel
Color
Gray
Width
53.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-400BBQ-3-KIT
Zoro #
G614520748
UPC #
840148730939
Country of Origin
China

Dimensions

Overall Length
24.6 in
Width
53.7 in

Details

Includes
Grill, manual, grill cover, tool set
Material
Stainless Steel
Color
Gray
Burner Material
Porcelain Cast Iron
Number of Side Burners
1
Grill Grate/Surface Material
Porcelain-Coated Cast Iron
Number of Wheels
2
Fuel Type
Propane
Ignition Type
Piezo
Number of Burners
5

Description

Delicious grilled food is made quick and easy with the Coleman Cookout 4-burner gas BBQ grill. Propane gas grills are great on busy weeknights for getting meals on the table fast. Instastart matchless push-button lighting system gets you started quickly. Four stainless steel grill burners deliver up to 36,000 BTUs of grilling power. Stainless steel heat plates over the burners offer optimal heat retention and even heat distribution. The porcelain cast iron cooking grates provide 480 square inches of cooking space, while the warming rack provides 157 square inches. Monitor it all with the built-in temperature gauge on the double-wall stainless steel lid. The convenient 2-wheel cart has open propane tank storage, integrated tool hooks, and a towel holder, plus 1 side shelf and 2 bottom shelves for holding ingredients. The included heavy-duty cover and 12-piece tool set ensure you have everything you need for your next barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.