Cross Rocker Outdoor Rocking Chair - Ocean
- Mfr # 2156592
- Zoro # G823512787
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2156592
- Zoro #
- G823512787
- UPC #
- -
- Country of Origin
- China
Description
Cross Rocker Outdoor Rocking Chair - Ocean Say hello to the Cross Rocker Outdoor Rocking Chair that's perfect for kicking back outside for hours. Seamless bars create a smooth rocking motion as you swap stories around the campfire or relax in the backyard. The angled seat, relaxed back, and padded arms make this so comfortable you'll want to kick back with another helping of s'mores. Features: SMOOTH MOTION: Seamless bars for continuous, smooth rocking STRONG STEEL FRAME: Supports up to 300 lbs COMFORTABLE: Angled seat, relaxed back, and padded arms PORTABLE: Folds flat for easy storage; stays folded using attached buckles LEVEL CUP HOLDER: Helps prevent drinks from spilling WEATHER-RESISTANT FABRIC: PU-coated fabric protects against light rain and water DIMENSIONS: 26 x 31.5 x 27 in.; folded is 30.75 x 6.25 x 27 in WEIGHT: 10.8 lbs Specifications: Color: Ocean Weight (lbs): 10.780 Exterior Height (inches): 5.910 Exterior Length (inches): 30.170 Exterior Width (inches): 27.560 Carry Bag/Case Included: No Heated: No Integrated Cooler: No Furniture Seat Height: 17.8 Folded Dimensions: 30.7 x 27.6 x 5.9 Armrests: Yes Integrated Storage: No Adjustable Seat: No Furniture Cup Holder: Yes Side Table: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.