Shop HOMEROOTS
See all product information
Create Account
23" Brown and Ivory and Natural Wood Solid Wood Indoor Outdoor Director Chair
- Mfr # 476327
- Zoro # G422832736
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Canopy Included
No
Includes
One
Modular
No
Cushions Included
Yes
Chair Frame Color
Brown, Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476327
- Zoro #
- G422832736
- UPC #
- -
- Country of Origin
- Thailand
- Canopy Included
- No
- Includes
- One
- Modular
- No
- Cushions Included
- Yes
- Chair Frame Color
- Brown, Ivory
- Outdoor Chair Type
- Director Chair
- Detachtable Cushion Cover
- Yes
- Number of Chairs Included
- 1
- Item
- Outdoor Chairs
- Commercial Use
- No
- Chair Frame Material
- Solid Wood
- Chair Finish
- Natural Wood
- Chair Weight Capacity
- 250 lb
- Product Type
- Traditional
- Assembly
- Full Assembly Needed
Dimensions
- Chair Height
- 33.5 in
- Chair Width
- 23 in
- Chair Depth
- 17.5 in
Description
Make a bold statement with the brown and ivory and brown solid wood director chair, a fusion of style and substance that adds a touch of cinematic flair to any space or occasion. Allow the mesmerizing brown color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.