Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coleman Elite WeatherMaster 6 - Screened Tent - 17' x 9' 2000027947

Elite WeatherMaster 6 - Screened Tent - 17' x 9' (Discontinued)

  • Mfr # 2000027947
  • Zoro # G5401935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000027947
Zoro #
G5401935
UPC #
20076501021718
Country of Origin
China

Description

Elite Weathermaster 6 Screened Tent The Elite line of tents offers the ultimate luxury family camping experience. The cabin structure is heavier, stronger and better for extended stay camping. Features: 6 person tent, 3 rooms 17' x 9' footprint Exclusive WeatherTec System - Guaranteed to keep you dry Easy to follow instructions are sewn into the carry bag Self rolling windows Hinged door Shock-corded poles make setup and storage simple Door can be used without installed door frame Tent includes LED Tent Light which runs on 4D cell batteries (not included) Light is 100 lumens Durable carry bag with separate storage bags for tent, poles and stakes Easy set up with continuous pole sleeves and InstaClip attachments Rain fly included Specs: 68D Polyester mesh 76" center height Flysheet: Polyester taffeta 75D flysheet Polyethylene 1000D floor, 140 g/m2 6.3mm fiberglass poles Limited 1 year warranty 19mm steel poles Made in China

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.