This item is Discontinued.

Coleman Horseshoes Set, Die Cast Steel, w/ Stakes 2000012474

Horseshoes Set, Die Cast Steel, w/ Stakes (Discontinued)

  • Mfr # 2000012474
  • Zoro # G9634362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000012474
Zoro #
G9634362
UPC #
076501234466
Country of Origin
China

Details

Item
Horseshoes Set
Includes
(4) 2 lb. Horseshoes, (2) Stakes with Depth Indicators
Shoe Material
Die Cast Steel
Features
High-Visibility Color, Regulation Size and Weight Horseshoes, Tournament Ready

Description

Horseshoes Set, Shoe Material Die Cast Steel, Features High-Visibility Color, Regulation Size and Weight Horseshoes, Tournament Ready, Includes (4) 2 lb Horseshoes, (2) Stakes with Depth Indicators

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.