Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coleman Juniper Lake 4-Person Instant Dome Tent w/Annex 2000036920

Juniper Lake 4-Person Instant Dome Tent w/Annex (Discontinued)

  • Mfr # 2000036920
  • Zoro # G903078684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000036920
Zoro #
G903078684
UPC #
76501158427
Country of Origin
Bangladesh

Description

Juniper Lake 4-Person Instant Dome Tent with Annex

Bring all the luxuries from home – you’ll have a place to store them safely out of the elements without taking up precious tent space in a Coleman® Juniper LakeTM 4-Person Instant Dome Tent with Annex. Your gear will be close at hand in the ventilated annex. It's large enough to stash backpacks, other camping gear, or a medium-sized dog bed. Pre-attached poles make setup a simple matter of unfold, extend and secure, so your tent is ready in about 60 seconds. If it rains, the WeatherTecTM system with its patented welded floors and inverted seams will help you stay dry. A door awning and included rainfly only help to keep the water out. IllumilineTM reflective guy lines are more visible at night so you don't get tripped up if you need to take a walk in the dark. When it's time to head home, the tent easily packs up into a carry bag with a rip strip until you're off on your next adventure.

Features:

  • Ventilated side annex provides space for extra gear storage or a medium dog bed
  • Instant setup in about 60 seconds
  • Pre-attached poles for quicker, simpler setup – just extend and secure
  • IllumilineTM reflective guy lines for greater visibility at night
  • WeatherTecTM system – patented welded floors and inverted seams help keep water out
  • Door awning helps keep the rain out
  • E-Port makes it easy to bring electrical power inside your tent
  • Storage pockets to keep your gear organized
  • Durable, PolyguardTM fabric is made to last season after season
  • Included rainfly for extra weather protection
  • Carry bag with rip strip makes packing up a cinch
  • Spacious interior has room for 1 queen airbed
  • 9 x 7 ft. with 7 x 2 ft. 4 in. annex
  • 4 ft. 2 in. center height
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.