Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coleman Marine Cooler, 50Qt, PK2 6250A763

Marine Cooler, 50Qt, PK2 (Discontinued)

  • Mfr # 6250A763
  • Zoro # G6494743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6250A763
Zoro #
G6494743
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
14.86"
Exterior Length
27.63"
Exterior Width
14-3/4"

Details

Capacity
50 qt.
Features
Holds (71) Cans, Two Way Handles, (4) Cup Holders
Insulation
Thermozone(TM)
Cooler Design
Container Storage
Type
Marine
Item
Marine Cooler

Description

Marine Cooler,50Qt,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.