This item is Discontinued.

Coleman Octagon 98 w/Full Fly 8-Person Tent - Orange 2000014462

Octagon 98 w/Full Fly 8-Person Tent - Orange (Discontinued)

  • Mfr # 2000014462
  • Zoro # G805728533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000014462
Zoro #
G805728533
UPC #
76501117837
Country of Origin
Bangladesh

Description

Octagon 98 with Full Fly 8-Person Tent - Orange

The Coleman Octagon 98 tent makes camping easy so you can enjoy every moment of your outdoor adventure. In about 15 minutes you can have the tent set up or taken down. Steel poles create a tough frame, and color-coded pole attachments make setup easy. The spacious interior fits two queen-sized airbeds or 8 people in sleeping bags. There’s even a privacy divider that you can adjust to create just the kind of space you need, and two doors allow you to enter or exit. Two inner storage pockets with cup holders provide a place to put your necessities. An exclusive WeatherTec system and a full zippered rainfly keep you dry and comfortable when it rains.

Features:

  • Two doors for entry from either side of the tent
  • Steel poles
  • Full-length zip-on fly for better ventilation
  • Color-coded pole attachments for easy set-up
  • Windows and mesh roof for maximum air circulation
  • Removable privacy wall to create separate rooms
  • Interior storage pockets with cup holders
  • 13 x 13 ft.
  • 6 ft. 10 in. center height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.