
Pack-Away Camping Cot with Removable Side Table (Discontinued)
- Mfr # 2000020273
- Zoro # G415289561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000020273
Zoro #
G415289561
UPC #
76501065435
Country of Origin
China
Dimensions
Length
6.315 in
Width
6.315 in
Unfolded Size
80" x 44" x 17"
Depth
6.315 in
Details
Color
Grey
Material
Polyester
Sleeping Area
80" x 32"
Shape
41.13 in
Application
Durable steel frame can support up to 300 pounds; can accommodate most people up to 6 feet 6 inches tall
For Use With
Camp, outdoor
Description
Coleman Pack-Away Camping Cot with Removable Side Table, Extra Wide Cot Fits Adults up to 6ft 6in or 300lbs, Carry Bag Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.