This item is Discontinued.

Coleman PerfectFlow™ 2-Burner Classic Stove - Propane 2000037883

This item is Discontinued.

Coleman

PerfectFlow™ 2-Burner Classic Stove - Propane (Discontinued)

Mfr # 2000037883
Zoro # G403533157
Country of Origin China
Category Camping Gear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000037883
Zoro #
G403533157
UPC #
-
Country of Origin
China

Description

PerfectFlowTM 2-Burner Classic Stove - Propane

Features:

  • Removable grate and aluminized cooktop for easy cleaning
  • Windblock® panels help protect burners from wind
  • CSA certified
  • Works from a bulk cylinder with accessory hose (not included)
  • Output:20,000 BTU (10,000 btu per burner)
  • Cooking Space: Fits one 12" and one 10" pan
  • Ignition: Match Light
  • Fuel Type:16.4 oz Propane cylinder (not included)
  • Runtime: Up to 1 hour with both burners on high

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.