Personal Cooler, 16 qt., 22 Cans, Red, White (Discontinued)
- Mfr # 3000001989
- Zoro # G0261366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3000001989
Zoro #
G0261366
UPC #
076501380712
Country of Origin
United States
Dimensions
Exterior Height
12 1/4 in
Exterior Width
10 3/4 in
Exterior Length
15 1/4 in
Width
15.8"
Height
11.9"
Details
Capacity
16 qt.
Material
Polyethylene
With Wheels
No
Primary Material
Plastic
Lid Color
White
Features
Holds 22 Cans, New stylish Outer Casing, Hinged Lid, Comfort-Grip Handle, Non-Slip Ergonomic Comfort, Retextured EZ-Clean Top, Internal Dimensions 12-1/2 in x 9-45/64 in x 8-1/2 in, Weight 4.2 lb, 1.34 days Ice Retention
Cooler Design
Container Storage
Cooler Capacity
16.0 qt
Insulation
Thermozone(TM)
Number of Cans
22
Item
Personal Cooler
Ice Retention
Up to 1 day
Body Color
Red
Cooler Body Type
Personal Cooler
Color
Red
Description
Personal Cooler, Personal Cooler, With Wheels No, 16 qt, Exterior Length 15 1/4 in, Exterior Width 10 3/4 in, Exterior Height 12 1/4 in, Plastic, Ice Retention Up to 1 day, Body Color Red, Lid Color White, Number of Cans 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.