Shop All Portable Coolers
Coleman
Personal Cooler, 30 qt, Plastic, Blue/White
Mfr # 2160830
Zoro # G104190819
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Wheels No
- Number of Cans 51
- Interior Width 13 5/16 in
- Interior Depth 10 5/16 in
- Body Color Blue
Product Information
- Brand Coleman
- MFR # 2160830
- Zoro # G104190819
- Country of Origin United States
- Category Portable Coolers
Dimensions
Interior Width | 13 5/16 in |
Interior Depth | 10 5/16 in |
Exterior Length | 12 1/4 in |
Exterior Width | 18 in |
Interior Height | 12 1/4 in |
Exterior Height | 15 5/8 in |
Details
Description
Personal Cooler, Personal Cooler, With Wheels No, 30 qt, Exterior Length 12 1/4 in, Exterior Width 18 in, Exterior Height 15 5/8 in, Plastic, Ice Retention 2 Days, Body Color Blue, Lid Color White, Number of Cans 51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (38016)
- NATURES MIRACLE Pet Oxy Stain Rmv Nm32Oz (P-98172)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- COLEMAN Personal Cooler, 16 qt, Plastic, Blue/White (2160841)
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- COLEMAN Marine Chest Cooler, 52 qt, 15" L, 25" H (3000006578)
- COLEMAN Marine Chest Cooler, 120 qt Capacity (3000006576)
- COLEMAN Chest Cooler, 120 qt Capacity (3000006569)
- COLEMAN Marine Chest Cooler, 150 qt, 45"L, 20-3/8"H (3000006577)
- CANYON COOLERS Cooler, Mule 30 Sandstone (M30S)
- Coleman Coolers & Hydration Packs