Pro Soft Cooler - 16-Can - Mushroom
- Mfr # 2180606
- Zoro # G923512595
product price:Â
$
65.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2180606
- Zoro #
- G923512595
- UPC #
- 076501171914
- Country of Origin
- China
Description
Pro Soft Cooler - 16-Can - Mushroom Coleman Pro is gear that works hard like you. It is purpose-built for everyday use in the most demanding environments. The Coleman Pro 16-Can Soft Cooler will keep your lunch and drinks cold while you put in the work, and a separate dry storage compartment keeps keys, phones, and more close at hand. The antimicrobial treatment to the interior helps protect it from odor-causing bacteria, while a compression-molded base protects the soft cooler to help prevent leaks. Throw the Coleman soft cooler over your shoulder to keep your hands free to carry toolboxes. Work smarter, not harder, with oversized zipper pulls for easy access in work gloves and reflective MOLLE webbing for extra storage. Antimicrobial properties are built into the product to prevent odor-causing bacteria. The product does not protect users or others from disease-causing bacteria. Always clean this product thoroughly after each use. REINFORCED BASE: Compression molded base protects the cooler and prevents leaks SHOULDER STRAP: Keep your hands free OVERSIZE ZIPS: Easy access with work gloves EXTRA STORAGE: Reflective molle webbing on exterior Specifications: Color: Mushroom Capacity: 16 cans Weight (lbs): 1.900 Exterior Height (inches): 12.500 Exterior Length (inches): 11.750 Exterior Width (inches): 9.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.