Zoro Homepage

Revolution 3-Piece BBQ Grill Tool Kit

  • Mfr # CTA-9000

  • Zoro # G514520763


product price: $44.99
/ea

Key Features

Application
Outdoor
Overall Depth
1 in
Includes
3 piece grill tool set
Type
Grill Tool Set
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA-9000
Zoro #
G514520763
UPC #
850052481162
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Width
4 in

Details

Application
Outdoor
Includes
3 piece grill tool set
Type
Grill Tool Set
Number of Pieces
5

Description

Introducing the Coleman Revolution 3-piece tool set. Made with professional grade stainless steel and ergonomic plastic handles, this tool set is the perfect gift for any grilling enthusiast. The high-heat, angled silicone head on the basting brush ensures precision while the locking tongs feature a lightweight and sturdy design for ease-of-use. The spatula is the perfect size for both utility and comfort. With an integrated hanging loop for easy storage, this set includes a 15.75'' basting brush, 16.25'' locking tongs, and an 18'' spatula, making it the ultimate grilling companion. Don't settle for anything less than the best, choose the Coleman Revolution 3-piece tool set for your next grilling adventure.


  • •Includes 15.75? basting brush, 16.25? locking tongs, and 18? spatula
  • •Tongs have lightweight and sturdy design for ease-of-use
  • •Basting brush features high-heat angled silicone head for added precision
  • •Spatula features optimized size for both utility and comfort
  • •Integrated hanging loops for easy storage
  • •Professional grade stainless steel and ergonomic plastic handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.