
Revolution Grilling Kit with 4-Burner Propane Gas BBQ Grill, Heavy-Duty Cover, and 3-Piece Tool Set
Mfr # RV-401BBQ-3-KIT
Zoro # G014520751
product price:Â $769.99
/eaKey Features
Type
Propane Grill
Overall Length
23.3 in
Includes
Grill, manual, grill cover, tool set
Width
56.4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV-401BBQ-3-KIT
Zoro #
G014520751
UPC #
840148730908
Country of Origin
China
Dimensions
Overall Length
23.3 in
Width
56.4 in
Details
Type
Propane Grill
Includes
Grill, manual, grill cover, tool set
Material
Stainless Steel
Features
Grill Cover, Grilling Tool Set
Burner Material
Cast Iron
Number of Burners
4
Number of Side Burners
1
Number of Wheels
4
Description
The Coleman Revolution 4-Burner Barbecue Grill is the new standard for outdoor cooking. The Weatherproof Instastart matchless push-button lighting system gets you started quickly, no matter the season or weather. One 13,000 BTU side stove burner is great for a side dish. Flare-Free Technology captures and removes 75% more grease, eliminating flare-ups and ensuring evenly cooked food without drying or burning. Four stainless steel grill burners deliver up to 50,000 BTUs of grilling power. Double-stacked cooking grates with grease channels provide 500 square inches of cooking space, while the warming rack provides 180 square inches. The flare-free grates offer double the heat retention while capturing and redirecting all fats to the front channel and into the removable grease cup. The cart includes 4 caster wheels, hidden propane tank storage, and 1 side shelf. The included heavy-duty cover and 3-piece tool set also ensure you have everything you need for your next barbecue.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.