This item is Discontinued.

Coleman Signature Prairie Breeze™ 9-Person Tent - Grey 2000008055

Signature Prairie Breeze™ 9-Person Tent - Grey (Discontinued)

  • Mfr # 2000008055
  • Zoro # G405728582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000008055
Zoro #
G405728582
UPC #
76501073423
Country of Origin
China

Description

Everyone will look forward to the family time when you take them camping in the Coleman Octagon 98 8-Person Tent. You'll enjoy an open and roomy living area with the unique octagon shape and vertical walls of this tent. If it rains, this tent Keeps You Dry...Guaranteed, thanks to the WeatherTec system, which uses a tub floor with patented corner welds, protected seams, and a covered zipper to help keep water out. Meanwhile, the strong frame is tested to withstand 35+ MPH winds. You'll get even more weather protection from an included rainfly that has vents built into it to increase air circulation to help you stay cool and comfortable. Setup is simple with the color-coded poles and fly, the patented pin-and-ring system, and snag-free Insta-Clip suspension. Illumiline reflective guy lines are more visible at night so you don't get tripped up if you need to take a walk in the dark. Two doors make it easy to enter and exit your tent. Inside, there's enough room to stretch out on two queen-sized airbeds, and storage pockets help to keep small items organized. When it's time to head home, the tent fits into an included carry bag for easy storage and transport.

Features:

  • Cabin design with vertical walls for more living space
  • Great for family car campers, scout leaders, extended camping trips
  • Integrated CPX 6 compatible fan and LED lighting system operates on 4D batteries or one CPX 6 cartridge
  • Light alone: 75 lumens on high with 195-hour runtime
  • Fan alone: 26-hour runtime on high; 34-hour runtime on low
  • Light and fan: 75 lumens and 20-hour runtime on high; 75 lumens and 27-hour runtime on low
  • WeatherTec System— patented welded floors and inverted seams keep water out
  • Detachable rainfly for weather protection, mesh roof for more sunlight
  • Snag-free, continuous pole sleeves for easy setup
  • 6 oversized windows provide enhanced ventilation
  • Easy, 15-minute setup with color-coded poles
  • Carry bag with separate sacks for poles and stakes
  • 14 x 10 ft.
  • 7 ft. center height
  • Limited 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.