Shop COLEMAN
Create Account
Skylodge 6-Person Instant Camping Tent - Blackberry
- Mfr # 2207390
- Zoro # G623512680
product price:Â
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2207390
- Zoro #
- G623512680
- UPC #
- -
- Country of Origin
- Bangladesh
Description
Skylodge 6-Person Instant Camping Tent - Blackberry Camping for the first time, or just want a tent that sets up quickly and easily so you can get the fun started? The Coleman Skylodge Instant Camping Tent takes just about a minute to set up. Telescoping pre-attached poles offer easy, intuitive setup so you spend less time pitching the tent and more time relaxing around the campfire. Rain in the forecast? This tent features the WeatherTec system, with welded corners and inverted seams that help keep you and your gear dry. The 2 wide doors (front and back) make it easier to move airbeds, sleeping bags, and other gear in and out of the tent. This 6-person tent's size makes it a great choice for your car camping adventures. The Skylodge Instant Tent comes in a range of sizes: 4-person, 6-person, 8-person, 10-person, and 12-person. Features: Sets up in about a minute using telescoping pre-attached poles that offer an easy, intuitive setup WeatherTec system's welded corners, inverted seams, and taped seams on rainfly and tent body help keep water from getting in; strong frame has been tested to withstand up to 35 mph winds Fits 2 queen-size airbeds 2 wide doors (front and back) make it easier to move airbeds, sleeping bags, and other gear in and out of the tent Large door awning provides additional weather protection and allows for better airflow Stuff-and-roll carry bag makes it easy to pack up your tent Mesh storage pockets keep gear organized E-port makes it easy to access an extension cord so you can bring electrical power inside your tent The front left corner of the tent, the rainfly, and the brow pole sleeve are color-coded red to orient the rainfly Dimensions: 10 x 9 ft Center height: 6. 3 lbs Tent # of Windows: 4 Tent Rainfly: Yes Tent Room Divider: No Vestibule Area: No Tent Seasons: 3-season Carry Bag/Case Included: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.