Sundome 4-Person Camping Tent - Navy
- Mfr # 2207036
- Zoro # G023512563
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2207036
- Zoro #
- G023512563
- UPC #
- 076501177374
- Country of Origin
- China
Description
Sundome 4-Person Camping Tent - Navy The 4-Person Sundome Dome Camping Tent is ideal for camping in warm weather with large windows and a ground vent that helps push warm air up and out to keep you comfortable. Downpour in the forecast? Enjoy superior weather protection thanks to an included rainfly, welded corners, and inverted seams to keep water from getting in. Features: BLOCKS WIND AND RAIN: WeatherTec system's tub-like floor, welded corners, inverted seams, and taped seams on rainfly and tent body help keep water from getting in; strong frame has been tested to withstand up to 35 mph winds EASY SETUP: Using snag-free, continuous pole sleeves WELL-VENTILATED: 2 windows and 1 ground vent allow for cool air to flow in and hot air to flow out E-PORT: Lets you stay connected and makes it easy to bring electrical power inside 2 AWNINGS: Provide additional weather protection over the front door and back window GEAR POCKETS: Keep small items stored away and organized DIMENSIONS: 9 x 7 ft. with 4 ft. 11 in. 100 Exterior Height (inches): 6.000 Exterior Length (inches): 23.000 Exterior Width (inches): 6.000 Tent # of Windows: 2 Tent Seasons: 3-season Tent Room divider: No Tent Rainfly: Yes Tent Pre-attached poles: No Vestibule Area: No Tent Floor Area: 9 ft x 7 ft Tent Capacity: 4-Person Tent Shape: Dome Carry Bag/Case Included: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.