8038661 7 x 5 x 4.6 ft. Skydome Tent

  • Mfr # 8038661
  • Zoro # G703754887
product price: 
$
162.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8038661
Zoro #
G703754887
UPC #
76501152302
Country of Origin
Unknown

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Specifications
  • Style: Skydome
  • Product Type: Tent
  • Height: 7 ft.
  • Width: 5 ft.
  • Length: 4.6 ft.
  • Frame Material: Fiberglass
  • Rain Proof: Yes
  • Permanent Structure: No
  • Assembly Required: Yes
  • Canopy Color: Green 4 person- fits 1 queen airbed
  • Weight: 10.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews