Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Colgate All Purpose Cleaner, Bottle, 169 oz, Lavender, 3 PK 153122

All Purpose Cleaner, Bottle, 169 oz, Lavender, 3 PK (Discontinued)

  • Mfr # 153122
  • Zoro # G010823078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153122
Zoro #
G010823078
UPC #
656973707875
Country of Origin
China

Dimensions

Container Size
169 oz

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Color
Purple
Ready to Use/Concentrated
Ready to Use
Application
Multipurpose
Removes
Soil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.