Shop COLGATE
See all product information
Create Account
All Purpose Cleaner/Degreaser, PK4
- Mfr # 61051911
- Zoro # G923744606
product price:Â
$
77.35
/pk of 4, $19.34/ea
Key Features
Container Type
Jug
NSF Rating
C1
Cleaner Chemical Product Grouping
Cleaner and Degreaser
pH Value
Neutral
Container Size
125 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61051911
- Zoro #
- G923744606
- UPC #
- 750954669993
- Country of Origin
- United States
Dimensions
- Container Size
- 125 oz
- Size
- 125 fl oz (3.9 quart)
Details
- Item
- All Purpose Cleaner and Degreaser
- Container Type
- Jug
- NSF Rating
- C1
- Cleaner Chemical Product Grouping
- Cleaner and Degreaser
- pH Value
- Neutral
- Fragrance
- Citrus
- Surfaces for Use On
- Hard Nonporous Surfaces
- Series
- Professional
- Color
- Aqua
- Ready to Use/Concentrated
- Concentrated
- Cleaner Form
- Liquid
- pH Level
- Neutral
Description
All Purpose Cleaner and Degreaser, Cleaner and Degreaser, Surfaces for Use On Hard Nonporous Surfaces, Jug, 125 oz, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Primary Chemical Not Applicable, Liquid, Standards Not Applicable, NSF Rating C1, pH Value Neutral, Nonflammable Yes, Properties Non-Flammable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.