Shop COLGATE

C32 53032 Fabuloso All Purpose Cleaner - Lavendar - 56 Oz

  • Mfr # C32 53032
  • Zoro # G304111751

product price: 
$
36.59
/ea

Key Features

Fragrance
Lavender
Cleaner Form
Liquid
Surfaces for Use On
Nonporous
Ready to Use/Concentrated
Concentrated
Size
56 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32 53032
Zoro #
G304111751
UPC #
35000530325
Country of Origin
China
Item
All Purpose Cleaner
Fragrance
Lavender
Cleaner Form
Liquid
Surfaces for Use On
Nonporous
Ready to Use/Concentrated
Concentrated

Dimensions

Size
56 oz

Description

Fabuloso 56 oz. All-Purpose Cleaner (6-Pack) has a concentrated liquid formula that quickly dissolves stains and dirt on a variety of household surfaces. The fresh lavender scent lingers long after you clean.
  • Multi-surface cleaner.
  • Concentrated non-bleach liquid formula degreases and removes stains quickly.
  • Cleans and leaves a long-lasting lavender scent.
  • Childproof cap.
  • Assembled Depth (in.): 10.5 in.
  • Assembled Height (in.): 3.5 in.
  • Assembled Width (in.): 4.3 in.
  • Bleach Added: No.
  • Cleaning Product Type: All Purpose Cleaner.
  • Cleaning Surface Type: Nonporous.
  • Concentrated: Yes.
  • Hypoallergenic: No.
  • Kills Mildew: No.
  • No-rinse: No.
  • Product Form: Liquid.
  • Product Size (oz.): 56.0.
  • Scent: Lavender.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.