Glass Cleaner, Liquid, 32 oz, Trigger Spray Bottle, Ready to Use
- Mfr # 513294
- Zoro # G904914745
product price:Â
$
16.39
/ea
Sold in multiples of 2 for
$32.78
Key Features
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513294
- Zoro #
- G904914745
- UPC #
- 42909012258
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- Ready to Use
- NSF Rating
- Not Rated
- Recommended Dilution
- Ready To Use
- Surfaces for Use On
- Appliances, Ceramic, Chrome, Enamel, Formica, Marble, Mirrors, Plastic, Porcelain, Stainless Steel, Vinyl, Windows
- Removes
- Grease
- Plastic Safe
- Yes
- For Use On
- Appliances, Ceramic, Chrome, Enamel, Formica, Glass, Marble, Mirrors, Plastic, Porcelain, Stainless Steel, Vinyl, Windows
Description
Gpm glass cleaner no-streak formula, 32 oz. Trigger spray bottle - 513294 professional glass cleaner with a no-streak formula. Cleans and shines - no streaking or hazing. Removes grease. Keeps surface cleaner longer. Cleans and shines bare, non-porous surfaces such as windows, appliances, mirrors, chrome, stainless steel, plastic, porcelain, marble, ceramic, vinyl, enamel, and formica.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.