2 Fin Mixing paddle, 120mm
- Mfr # WK120HF
- Zoro # G5401837
product price:Â
$
49.99
/ea
Key Features
For Use With
CX100, XO1
Overall Length
4 3/4 in
Overall Height
23 1/2 in
Overall Width
4 3/4 in
Chuck Type
Hexafix Quick-Disconnect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WK120HF
- Zoro #
- G5401837
- UPC #
- 849215000050
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 3/4 in
- Overall Height
- 23 1/2 in
- Overall Width
- 4 3/4 in
- Paddle Head Diameter
- 4 23/32 in
- Paddle Length
- 23 in
Details
- Item
- Concrete Stirring Paddle
- For Use With
- CX100, XO1
- Chuck Type
- Hexafix Quick-Disconnect
- Paddle Type
- Single-Paddle
- Compatible Viscosity Level
- Medium
- Compatible Stickiness Levels
- Low
- Mixing Material Application
- Epoxy Resin Grout, Grout, Joint Cement, Masonry Cement, Stucco
- Mixing Capacity
- 6.6 gal
Description
Concrete Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 6.6 gal, Compatible Stickiness Levels Low, Mixing Material Application Epoxy Resin Grout, Grout, Joint Cement, Masonry Cement, Stucco, Paddle Length 23 in, Paddle Head Diameter 4 23/32 in, Chuck Type Hexafix Quick-Disconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.