Shop COLLOMIX
See all product information
Create Account
Dual Mixing Paddles, 140mm
- Mfr # MKD140HF
- Zoro # G5400717
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
For Use With
CX44, XO55
Overall Height
23 1/2 in
Overall Width
5 1/2 in
Overall Length
5 1/2 in
Mixing Material Application
All Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKD140HF
- Zoro #
- G5400717
- UPC #
- 849215000166
- Country of Origin
- Germany
Dimensions
- Overall Height
- 23 1/2 in
- Overall Width
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Paddle Head Diameter
- 5 33/64 in
- Paddle Length
- 22 in
Details
- Item
- Dual Mixing Paddles
- For Use With
- CX44, XO55
- Mixing Material Application
- All Materials
- Paddle Type
- Double-Paddle
- Compatible Viscosity Level
- Medium
- Mixing Capacity
- 23 gal
- Chuck Type
- Hexafix Quick-Disconnect
- Compatible Stickiness Levels
- Medium
Description
Dual Mixing Paddles, Paddle Type Double-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 23 gal, Compatible Stickiness Levels Medium, Mixing Material Application All Materials, Paddle Length 22 in, Paddle Head Diameter 5 33/64 in, Chuck Type Hexafix Quick-Disconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.