40115 MK140HF Heavy Duty 3-Blade Paddle - Small Batch

  • Mfr # 40115

  • Zoro # G903998210


product price:  $91.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40115
Zoro #
G903998210
UPC #
849215000074
Country of Origin
China

Description

The particularly rugged professional mixing paddle for though day-to-day construction site service. 3 mixing blades for fast mixing results.

Features
  • Has 3 blades for fast mixing results with bottom up mixing
  • Powder-coated finish with quick-couple/Hexafix connecting shaft
  • Ideal for mixing medium batch, heavy materials such as screed, plaster or concrete
Includes
  • Concrete
  • Mortar
  • Plaster
  • Underlayments
  • Quartz Filled Epoxy Mortars
  • Smooting Cement
Specifications
  • Capacity: 5.3 - 10.6 gals
  • Connection: 3/4" HEXAFIX
  • No of Blade: 3-Blade
  • Series: MK140HF
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.