Bird Cage Style, 160mm
- Mfr # KR160HF
- Zoro # G4433429
product price:
$
79.79
/ea
Sold in multiples of 2 for
$159.58
Key Features
Overall Height
7 in
Overall Length
24 in
Overall Width
7 in
Mixing Material Application
Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling Underlayments, Tile Adhesive
Paddle Head Diameter
6 19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KR160HF
- Zoro #
- G4433429
- UPC #
- 849215001279
- Country of Origin
- Germany
Dimensions
- Overall Height
- 7 in
- Overall Length
- 24 in
- Overall Width
- 7 in
- Paddle Head Diameter
- 6 19/64 in
- Paddle Length
- 23 in
Details
- Item
- Concrete Stirring Paddle
- Mixing Material Application
- Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling Underlayments, Tile Adhesive
- Mixing Capacity
- 13.2 gal
- Paddle Type
- Single-Paddle
- Compatible Viscosity Level
- High
- Compatible Stickiness Levels
- High
- Chuck Type
- Hexafix Quick-Disconnect
Description
Concrete Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level High, Mixing Capacity 13.2 gal, Compatible Stickiness Levels High, Mixing Material Application Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling Underlay�ments, Tile Adhesive, Paddle Length 23 in, Paddle Head Diameter 6 19/64 in, Chuck Type Hexafix Quick-Disconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.