Shop COLLOMIX
See all product information
Create Account
Hand Held Power Mixer
- Mfr # XQ1
- Zoro # G816591904
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
Hexafix
Horsepower
1.48 hp
Includes
Coupling
Maximum Speed
650 RPM
Trigger Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XQ1
- Zoro #
- G816591904
- UPC #
- 849215007547
- Country of Origin
- Germany
Dimensions
- Cord Length
- 157.5 in
Details
- Item
- Hand Held Power Mixer
- Chuck Type
- Hexafix
- Horsepower
- 1.48 hp
- Includes
- Coupling
- Maximum Speed
- 650 RPM
- Trigger Style
- Standard
- Number of Handle Positions
- 1
- Maximum Mixing Speed
- 650 RPM
- Number of Speed Settings
- 1
- Compatible Container Capacity
- 10 gal
- Kit Contents
- (1) Bare Tool, (1) Coupling
- Voltage
- 120V
- Series
- Collomixer XQ1
- Adapter Included
- Yes
- Power Source
- Corded
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Hand Held Power Mixer, Compatible Container Capacity 10 gal, Trigger Style Standard, Number of Speed Settings 1, Maximum Speed 650 RPM, Paddle Type Not Applicable, Voltage 120V, Adapter Included Yes, Chuck Size Not Applicable, Chuck Type Hexafix, Cord Length 157.5 in, Horsepower 1.48 hp, Includes Coupling, Kit Contents (1) Bare Tool, (1) Coupling, Maximum Mixing Speed 650 RPM, Number of Handle Positions 1, Power Source Corded, Series Collomixer XQ1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.