Mixing Paddle, 120mm
- Mfr # LX120S
- Zoro # G3724078
product price:Â
$
29.99
/ea
Sold in multiples of 2 for
$59.98
Key Features
Color
Teal
Type
Stiff
Product Type
Mixing Paddle
Autoclavable
No
Application
Chemical and Industrial Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX120S
- Zoro #
- G3724078
- UPC #
- 849215004126
- Country of Origin
- Germany
Dimensions
- Blade Width
- 4 3/4 in
- Wire Rope Length
- 23 1/4 in
- Overall Length
- 23 1/4 in
- Length
- 23 1/4 in
Details
- Item
- Mixing Paddle
- Color
- Teal
- Type
- Stiff
- Product Type
- Mixing Paddle
- Autoclavable
- No
- Application
- Chemical and Industrial Applications
- Perforated/Solid
- Solid
- Handle Style
- Straight Bar
- NSF Certified
- No
- Design
- 1 Piece
- Metal Detectable
- No
- Wire Color
- Teal
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 23 1/4 in, Perforated/Solid Solid, Autoclavable No, Application Chemical and Industrial Applications, Product Type Mixing Paddle, Color Teal, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 1 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.