This item is Discontinued.

Coloramics Coloramics 1494604 Mayco Stroke & Coat Non-Toxic Glaze; 1 Point; Cutie Pie Coral 1494604

Coloramics 1494604 Mayco Stroke & Coat Non-Toxic Glaze; 1 Point; Cutie Pie Coral (Discontinued)

  • Mfr # 1494604
  • Zoro # G504159430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1494604
Zoro #
G504159430
UPC #
97539399552
Country of Origin
United States

Description

Mayco Cutie Pie Coral Stroke and Coat Glaze of 1 pt capacity can be used directly from the bottle without the need for thinner. One coat of non-toxic glaze can be brushed on clay or bisque to produce a beautiful, translucent finish or for a majolica technique. Glaze can be applied up to 3 coats for a rich opaque coverage. The colors stay true from jar to fired finish and can be intermixed with other colors for variety. Glaze without lead or cadmium ingredients can be fired to cone 06 - 6. Students will have a clear idea about their finished piece during the creative process.

Features
  • Mayco Stroke & Coat Non
Specifications
  • Grade Level: Middle-High School
  • Safety: No Choke Hazard
  • Dimension: 8.13" H x 2.38" W x 2.38" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.