Shop Alternate Products
This Product is Discontinued
Colorconnex
Quick Coupler/Plug Kit, Anodized, 1/4 in. (Discontinued)
Mfr # A73452D
Zoro # G1824579
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi