Stiff 12" Deck/Wall Scrub, Blu

  • Mfr # 366113

  • Zoro # G8490908


product price:  $21.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
366113
Zoro #
G8490908
UPC #
-
Country of Origin
Denmark

Details

Item
ColorCore Stiff 12 in Deck/Wall Scrub, Blu

Description

ColorCore Stiff 12 In. Deck/Wall Scrub, Blu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.