Shop KIPP
See all product information
Create Account
Indexing Plunger Red D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
- Mfr # K0338.12004AK84
- Zoro # G7139038
product price:Â
$
20.49
/ea
Key Features
Plunger Material
Stainless Steel
Color
Red
Length
38.5 mm
Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0338.12004AK84
- Zoro #
- G7139038
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 38.5 mm
- Width
- 4 mm
Details
- Item
- Indexing Plunger
- Plunger Material
- Stainless Steel
- Color
- Red
Description
Indexing Plunger,Red,5/16-24,Ss,Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.