5/8 in ID x 75 ft L SwivelGrip Garden Hose, Forest Green
- Mfr # HFZC575GRS-E
- Zoro # G312891553
product price:Â
$
60.98
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFZC575GRS-E
- Zoro #
- G312891553
- UPC #
- 92329388372
- Country of Origin
- Taiwan, Province of China
- Hose Color
- Forest Green
- Hose Fitting A Type
- GHT
- Item
- SwivelGrip Garden Hose
- Hose Configuration
- Coupled Assembly
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Size
- 3/4 in
Description
Colors SwivelGrip Garden Hose, 5/8in x 75ft, 3/4in - 11 1/2 GHT Fittings, Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.