Shop WRIGHTMASTER
See all product information
Create Account
3/4 in. x 100 ft. Standard Garden Hose with Multi-Function NozzleandLeak-Proof Technology
- Mfr # ZR-100FTB
- Zoro # G523331022
product price:
$
36.55
/ea
Key Features
Product Type
Garden Hose
Features
Non-Toxic, Washable
Length
1,200 in
Commercial / Residential
Residential
Hose Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-100FTB
- Zoro #
- G523331022
- UPC #
- 362810847986
- Country of Origin
- China
Dimensions
- Length
- 1,200 in
- Hose Length
- 100 ft
- Width
- 0.98 in
- Hose Diameter (in.)
- 0.75 in
- Fitting Diameter
- 0.75 in
Details
- Product Type
- Garden Hose
- Item
- Garden Hoses
- Features
- Non-Toxic, Washable
- Commercial / Residential
- Residential
- Hose Color
- Blue
- Hose Type
- Standard garden
- Duty Rating
- Light
- Hose Tube Material
- Plastic
- Burst Pressure
- 150 Psi
Description
Our Durable Standard Garden Hose is the ultimate solution for all your outdoor cleaning and watering tasks. Featuring versatile spray modes, a comfortable non-slip handle, and durable nylon construction, this hose ensures efficient and effortless use. Perfect for gardening, car washing, pet showering, and more, it's a must-have for every home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.