2" X 1-21/32" Non-Marking Rubber (Grey) Swivel Caster, Total Lock Brake, Loads Up To 200 lb
Mfr # DW02GRP100SWTP11
Zoro # G6822724
product price: $28.29
/eaKey Features
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Total Lock
Load Rating
200 lb
Wheel Dia.
2 in
Wheel Width
1-21/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW02GRP100SWTP11
Zoro #
G6822724
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
2 in
Wheel Width
1-21/32 in
Mounting Height
72MM
Mounting Bolt Dia.
1/2 in
Bolt Hole Dia.
1/2 in
Overall Height
2 27/32 in
Stem Dia.
No Stem
Stem Length
No Stem
Description
Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 80 lb Load Rating, 1 Number of Wheels, Ball, 2 4/5 in Mounting Height, 2 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, 40 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.